Shop All Impact Sockets
Urrea
1" drive 6-point short impact socket 2-3/4"
Mfr # 10044
Zoro # G9815773
product price: $94.99
/ea
Free Shipping & Returns
$94.99
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
- Brand Urrea
- MFR # 10044
- Zoro # G9815773
- UPC # 660731600681
- Country of Origin Mexico
- Category Impact Sockets
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 2-3/4”. Type: III. Length: 3-5/16”. Nut end outside diameter: 3-7/8”. Drive end outside diameter: 2-1/4”. Nut deep: 1-9/16”.
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
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-13' 0)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21/32" 12 pt SAE Socket, 12 Points (40121)
- TE-CO Plunger, Spring W/Out Lock, 5/8-11, PK5 (52209X)
- DRILL AMERICA 5/64" Solid Carbide Drill Bit (DMOD5/64)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 20MM (7320MD)
- URREA 3/4" Drive 12-Point Short Impact Socket 1-5/8" (7526T)
- URREA 1/4" drive 6-point short impact socket 5/16" (6910H)
- URREA 1/4" drive 6-point short impact socket 14MM (6914M)
- URREA 3/8" drive, 6-point deep impact socket 24mm (7024M)
- URREA 1" Drive 6-Point Short Impact Socket 33MM (10033M)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2134MD)
- Urrea Impact Sockets