Shop All Impact Sockets
Urrea
1" drive 6-point short impact socket 1-1/2"
Mfr # 10024
Zoro # G9813953
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-13/16"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10024
- Zoro # G9813953
- UPC # 660731600315
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-13/16" |
Details
Material | Steel |
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 1-1/2”. Type: II. Length: 2-13/16”. Nut end outside diameter: 2-5/16”. Drive end outside diameter: 2-5/16”. Nut deep: 1-5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Curved Jaw Locking Pliers 7in (ST70621ME)
- KLEIN TOOLS 6 7/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-6-INS)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-14MM)
- DUSTLESS TECHNOLOGIES CutBuddie Dust Shroud, 7", 18 Hose (D1750)
- URREA 1" Drive 6-Point Deep Impact Socket 1-1/2" (10024L)
- URREA 1/2" drive, 6-pt short impact socket 35MM (7434M)
- URREA 1" drive 6-point short impact socket 1-1/16" (10017)
- URREA 3/4" drive, 6-pt thin-wall deep impact socket 1-7/16" (7523LD)
- URREA 1/2" drive, 6-point short impact socket 1-1/2" (7448H)
- URREA 1/2" Drive 6-Point Deep Impact Socket 3/4" (7324H)
- PROTO 1/4 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J66513MP)
- Urrea Sockets & Ratchets