Shop All Impact Sockets
Urrea
1" Drive 6-Point Deep Impact Socket 2"
Mfr # 10032L
Zoro # G9793793
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-3/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10032L
- Zoro # G9793793
- UPC # 660731600506
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-3/4" |
Details
Material | Steel |
Description
SAE 6-Point Deep Impact socket, 1" drive are used to tighten or loosen nuts, bolts and other fasteners where it is necessary to apply greater force or torque pressure than can be applied with hand accessories. Opening size: 2”. Type: II. Length: 3-3/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 33/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48533)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes (1651504708)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11529)
- EXCEL BLADES #11 Stainless Steel Replacement Blade - 100 pcs., 5 pack (22621)
- URREA 3/8" drive, 12-point short impact socket 3/4" (7224)
- URREA 1/2" drive, 6-pt deep impact socket 29MM (7329M)
- URREA 1/2" drive 12-point short impact socket 24MM (7424MT)
- URREA 1" Drive 6-Point Deep Impact Socket 1-3/4" (10028L)
- URREA 1/2" drive, 6-point short impact socket 1-1/2" (7448H)
- URREA 1/4" drive 6-pt deep impact socket 12MM (6512HM)
- GREY PNEUMATIC 1" Drive Socket Chrome plated (4070D)
- Urrea Impact Sockets