Shop All Impact Sockets
Urrea
1" Drive 6-Point Deep Impact Socket 1-7/8"
Mfr # 10030L
Zoro # G9793260
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-5/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10030L
- Zoro # G9793260
- UPC # 660731600452
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-5/8" |
Details
Material | Steel |
Description
SAE 6-Point Deep Impact socket, 1" drive are used to tighten or loosen nuts, bolts and other fasteners where it is necessary to apply greater force or torque pressure than can be applied with hand accessories. Opening size: 1-7/8”. Type: II. Length: 3-5/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rectangular File, 10 In, 24/25 TPI (12F826)
- EKLIND Screwdriver Set, Ball Hex, Fluted (90113)
- POWERBUILT 8Pcs 3 Way Metric T-Handle Spin Hex Wrench (941645)
- IDEAL Reflex T-5 Stripper (45-415)
- URREA 1" drive 6-point short impact socket 1-1/2" (10024)
- URREA 3/4" drive 6-point deep impact socket 1-5/8" (7526L)
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-1/2 (7348)
- URREA 1/2" drive, 6-pt short impact socket 36MM (7436M)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 15/16" (7330HD)
- URREA 1/2" Drive 6-Point Deep Impact Socket 9/16" (7318H)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036MD)
- Urrea Impact Sockets