Shop All Impact Sockets
Urrea
1" Drive 6-Point Deep Impact Socket 1-5/8"
Mfr # 10026L
Zoro # G9802202
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10026L
- Zoro # G9802202
- UPC # 660731600377
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/2" |
Details
Material | Steel |
Description
SAE 6-Point Deep Impact socket, 1" drive are used to tighten or loosen nuts, bolts and other fasteners where it is necessary to apply greater force or torque pressure than can be applied with hand accessories. Opening size: 1-5/8”. Type: II. Length: 3-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Slotted Screwdriver 3/16 in Round (66-188-A)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Chrome (4120)
- WILLIAMS Bahco Ratchet Combination Wrench Set 8-Piece (JHWWS-1168RC)
- WESTWARD Nut Driver, 7/16 in., Hollow, Ergo, Ins, 5 in (1YXL4)
- URREA 1/2" drive, 6-pt deep impact socket 20MM (7320M)
- URREA 3/8" Drive 6-Point Impact Short Socket 3/4" (7224H)
- URREA O-Ring for impact socket 1"x1-15/16" (10000R3)
- URREA 3/4" drive 6-point short impact socket 1" (7516)
- URREA 1/2" drive, 6-pt short impact socket 15MM (7415M)
- URREA 1/2" drive, 6-pt short impact socket 27MM (7427M)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 19 mm Size, Short Socket, Black Oxide (49-16-1619)
- Urrea Sockets & Ratchets