Shop All Impact Sockets
Urrea
1" Drive 6-Point Deep Impact Socket 1-3/16"
Mfr # 10019L
Zoro # G9796681
$26.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 10019L
- Zoro # G9796681
- UPC # 660731600216
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 3-1/8" |
Details
Material | Steel |
Description
SAE 6-Point Deep Impact socket, 1" drive are used to tighten or loosen nuts, bolts and other fasteners where it is necessary to apply greater force or torque pressure than can be applied with hand accessories. Opening size: 1-3/16”. Type: I. Length: 3-1/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, External, 8" External (46 21 A31)
- PRECISION TWIST DRILL R18CO HSS-E Bronze 135D NAS907J JD N30 N30, 12PK (R18CON30)
- IRWIN Auger Bits, 1in Bit Size, Length 7.5in (49916)
- WESTWARD WESTWARD Tool Utility Cart, 1-Drawer, Gloss Red, Keyed, 30"W x 16" D x 35" H (2CZY3)
- URREA 3/4" drive 6-point deep impact socket 1-11/16" (7527L)
- URREA 1" Drive Impact Handle 4 (10657)
- URREA 3/4" Drive 6-Point Short Impact Socket 29MM (7529M)
- URREA 3/8" drive, 12-point short impact socket 3/8" (7212)
- URREA Urrea Impact Socket, 7436H, 1/2" Drive, 1 1/8" Socket, 1-9/16" OAL, 6 Pt (7436H)
- URREA 1" drive 6-point short impact socket 2" (10032)
- CAPRI TOOLS 3/8 in. Drive 9/16 in. Semi-Deep Impact Socket (CP53154)
- Urrea Impact Sockets