Shop All Hand Ratchets
Urrea
1" Drive 28-1/2" Hinge handles
Mfr # 5868H
Zoro # G9794143
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Overall Length 28-1/2"
- Color Silver
- Includes Hinge handles
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 5868H
- Zoro # G9794143
- UPC # 660731686432
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Drive Size | 1" |
Overall Length | 28-1/2" |
Details
Item | Hinge handles |
Color | Silver |
Includes | Hinge handles |
Application | Heavy duty |
Material | Steel |
Handle | Rubber grip |
Description
Rubber grip hinge handle. 15% more torque resistance than conventional fork design. Drive size: 1". Total length: 28-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1133)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket set 22-pcs. (96031480)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13000)
- URREA 3/4" Drive 10-1/32" Impact handle (7657)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5450)
- URREA 1/2" Drive 60 Geared Teeth Pear Hand Ratchet (5449S)
- URREA Spare Parts For Ratchets 5249, 5249H & 5249B (5249RKA)
- URREA 3/4" Drive, 20-3/16" Hinge handles (5668H)
- URREA 1/2" Drive 48 Geared Teeth Pear Hand Ratchet (5449H)
- TEKTON 1/2 Inch Drive x 7.5 Inch Wobble L-Handle (SLH20108)
- Urrea Sockets & Ratchets