Shop All Impact Sockets
Urrea
1" Drive 12-Point Short Impact Socket 1-5/8"
Mfr # 10026T
Zoro # G9802902
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-7/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10026T
- Zoro # G9802902
- UPC # 660731681796
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Overall Length | 2-7/8" |
Details
Material | Steel |
Description
SAE 12-Point impact socket, 1" drive are used to tighten or loosen nuts, bolts and other fasteners where it is necessary to apply greater force or torque pressure than can be applied with hand accessories. Opening size: 1-5/8”. Type: II. Length: 2-7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spiral Point Tap, Plug, 3 (5TWL7)
- SUPERCUT 135-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (252859)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2336R-200)
- MILWAUKEE TOOL M18 Cordless Combo Kit, 18 Volt DC, 6 Tools (2696-26)
- URREA 3/4" Drive 6-Point Short Impact Socket 32MM (7532M)
- URREA 1" Drive 6-Point Deep Impact Socket 2-1/8" (10034L)
- URREA 3/4" drive 6-point short impact socket 1-1/4" (7520)
- URREA 1-1/2" Drive 6-Point Short Impact Socket 3-7/8" (15062)
- URREA 1/2" drive, 12-point short impact socket 1-1/8" (7436)
- URREA 1/2" drive, 12-point deep impact socket 13/16" (7326)
- URREA Pin for impact socket 1"x1-15/16”. (10000P2)
- Urrea Impact Sockets