Shop All Check Nut Wrenches
Urrea
1-7/8" Full polished 12-point combination wrench
Mfr # 1260
Zoro # G9816324
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-7/8”
- Head Width 25.39 in
- Wrench Material Steel
- Length (In.) 25-1/2”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1260
- Zoro # G9816324
- UPC # 660731603255
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-7/8” |
Head Width | 25.39 in |
Length (In.) | 25-1/2” |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 1-7/8”. Total length: 25-1/2”. Outside diameter open end: 4”. Outside diameter box end: 2-15/16”. Head thickness open end: 7/8". Head thickness box end: 1-7/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALPRO Round Punch/Die Set (MP8014)
- GEARWRENCH Dial Indicator Set with On/Off Stand (3761)
- TEMPO COMMUNICATIONS 13 in Ratchet Crimper RJ-11, RJ-45, RJ-12, 6P4C, 6P6C, 8P8C (45553)
- KO-KEN Bolt Twister set 2mm-10mm 150mm 6 pieces 3/8 Sq. Drive (RS3129/6-L60)
- URREA 16 MM Satin finish 12pt combination wrench (1216MA)
- URREA 3/4" Full polished 12-point combination wrench (1224)
- URREA 9 MM Full polished 12-point combination wrench (1209M)
- URREA 1/2" Full polished 12-point combination wrench (1216)
- URREA 9/16" Full polished 6-point combination wrench (1218H)
- URREA 13/16" Satin finish 12-point combination wrench (1226A)
- URREA 15/16" Full polished 6-point combination wrench (1230H)
- Urrea Wrenches