Shop All Check Nut Wrenches
Urrea
1-7/16" Satin finish 12-point combination wrench
Mfr # 1246A
Zoro # G9804269
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Width 2.76 in
- Wrench Material Steel
- Length (In.) 20-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1246A
- Zoro # G9804269
- UPC # 660731682458
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-7/16" |
Head Width | 2.76 in |
Length (In.) | 20-1/4" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 1-7/16”. Total length: 20-1/4”. Outside diameter open end: 2-1/64”. Outside diameter box end: 2-11/64”. Head thickness open end: 9/16". Head thickness box end: 51/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/4-20 (TM170-20A)
- OSG Thread Forming Tap, M3.5-0.60, Bottoming, TiCN, 0 Flutes (1410107608)
- DEWALT Oscillating Tool, 12V, Brushless Motor (DCS353B)
- GEDORE Impact Screwdriver Bit Socket, 1", 22mm (IN K 21 22)
- URREA 18 mm Full polished 6-point combination wrench (1218MH)
- URREA 5/8" Satin finish 12-point combination wrench (1220A)
- URREA 1-1/8" Satin finish 12-point combination wrench (1236A)
- URREA 7/16" Satin finish 12-point combination wrench (1214A)
- URREA 34 MM Full polished 12-point combination wrench (1234M)
- URREA 9/16" Full polished 12pt short combination wrench (1218T)
- PROTO Check Nut Wrench, 13 In. L, Alloy Steel (JKE54)
- Urrea Wrenches