Shop All Combination Wrenches
Urrea
1-7/16" Non-sparking Combination 12-point Wrench
Mfr # UH1246
Zoro # G9796751
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 19-15/32"
- Head Size 1-7/16"
- Includes Non-sparking 12-point combination wrenches
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1246
- Zoro # G9796751
- UPC # 660731689563
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 19-15/32" |
Head Size | 1-7/16" |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
SAE combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 1-7/16”. Total length: 19-15/32”. Outside diameter: open end: 2-57/64”. Box end: 2-9/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sledge Hammer, 2 lb., 10-5/8, Hickory (20JX60)
- S&G TOOL AID 20 Long Reach Angled Nozzle Blow Gun (99520)
- WALTER Jobber drill A1211-5 (A1211-5)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81195)
- URREA 12-point black finish combination wrench 16 mm opening size (1216MB)
- URREA 12-point black finish combination wrench 15 mm opening size (1215MB)
- URREA Full polished 12-point 45° box-end wrech, 19 Mm X 22 Mm opening size. (81922)
- URREA 12-point black finish combination wrench 9 mm opening size (1209MB)
- URREA Full polished 12-point 45° box-end wrech, 16 Mm X 17 Mm opening size. (81617)
- URREA Full polished 12-point 15° box-end wrench, 5/8" x 11/16" opening size (1134)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (1EYJ4)
- Urrea Combination Wrenches