Shop All Check Nut Wrenches
Urrea
1-5/8" Satin finish 12-point combination wrench
Mfr # 1252A
Zoro # G9837464
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Width 23.23 in
- Wrench Material Steel
- Length (In.) 23-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1252A
- Zoro # G9837464
- UPC # 660731682489
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-5/8" |
Head Width | 23.23 in |
Length (In.) | 23-1/8" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 1-5/8”. Total length: 23-1/8”. Outside diameter open end: 3-3/8”. Outside diameter box end: 2-7/16”. Head thickness open end: 11/16". Head thickness box end: 15/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Jobber Length Drill, Series 200, Imperial, 1364 In Drill Size Fraction, 02031 In Drill Size (200A113)
- DEWALT Drill Accessories, 9-3/10"L, 1/4" Shank (DWAMRA38)
- PROTO Ignition Open End Wrench, 13/32" Head Sz (J3140)
- GARANT HSS-E-PM Blind Hole Machine Tap for Stainless Steel, M1.6 Tap Thread Size, TiAlN Coated (135732 M1,6)
- URREA 1-9/16" Satin finish 12-point combination wrench (1250A)
- URREA 16 MM Satin finish 12pt combination wrench (1216MA)
- URREA 7 MMFull polished 12-point combination wrench (1207M)
- URREA 11/16" Full polished 12pt short combinatio wrench (1222T)
- URREA 27 MM Full polished 12-point combination wrench (1227M)
- URREA 1/2" Full polished 12-point combination wrench (1216)
- URREA 37 MM Full polished 12-point combination wrench (1237M)
- Urrea Check Nut Wrenches