Shop All Combination Wrenches
Urrea
1-5/8" Non-sparking Combination 12-point Wrench
Mfr # UH1252
Zoro # G9794633
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Non-sparking 12-point combination wrenches
- Overall Length 23-1/8"
- Head Size 1-5/8"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1252
- Zoro # G9794633
- UPC # 660731689587
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 23-1/8" |
Head Size | 1-5/8" |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
SAE combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 1-5/8”. Total length: 23-1/8”. Outside diameter: open end: 3-25/64”. Box end: 2-13/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Striking Wrench, Offset, 1-3/4in., 13-7/16L (J2628SW)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48522)
- INSIZE Comparator Stand, Granite, 1.181 Rod Dia. (6866-150E)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 1/2" Thread Size, 2-1/2" Dia. (GNH7-HEX4P7----)
- URREA Full polished 12-pt 45° box-end wreches, 5/8" X 11/16 " opening size (8182)
- URREA 18Mm Non-sparking Combination 12-point Wrench (UH1218M)
- URREA Full polished 12-point 45° box-end wrech, 16 Mm X 17 Mm opening size. (81617)
- URREA 22Mm Non-sparking Combination 12-point Wrench (UH1222M)
- URREA Full polished Open-end Wrench, 3/16" x 1/4" opening size (3016)
- URREA 12-point black finish combination wrench 25 mm opening size (1225MB)
- MILWAUKEE TOOL 1/4 in. SAE Combination Wrench (45-96-9408)
- Urrea Wrenches