Shop All Check Nut Wrenches
Urrea
1-5/8" Full polished 12-point combination wrench
Mfr # 1252
Zoro # G9836819
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-5/8”
- Head Width 22.05 in
- Wrench Material Steel
- Length (In.) 23-1/8”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1252
- Zoro # G9836819
- UPC # 660731603187
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-5/8” |
Head Width | 22.05 in |
Length (In.) | 23-1/8” |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 1-5/8”. Total length: 23-1/8”. Outside diameter open end: 3-3/8”. Outside diameter box end: 2-7/16”. Head thickness open end: 11/16". Head thickness box end: 7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Claw Hammer Steel 16 Oz (2258432)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.541.11)
- J.W. WINCO GN820.2-230-MFC Horizontal Toggle Clamp (820.2-230-MFC)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A293)
- URREA 7/8" Full polished 6-point combination wrench (1228H)
- URREA 11/16" Full polished 12pt short combinatio wrench (1222T)
- URREA 17 MM Full polished 12-point combination wrench (1217M)
- URREA 11 MM Full polished 12-point combination wrench (1211M)
- URREA 22 MM Satin finish 12pt combination wrench (1222MA)
- URREA 34 MM Full polished 12-point combination wrench (1234M)
- URREA 7/16" Satin finish 12-point combination wrench (1214A)
- Urrea Wrenches