Shop All Check Nut Wrenches
Urrea
1-5/16" Satin finish 12-point combination wrench
Mfr # 1242A
Zoro # G9829764
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Width 2.60 in
- Wrench Material Steel
- Length (In.) 18-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1242A
- Zoro # G9829764
- UPC # 660731682434
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-5/16" |
Head Width | 2.60 in |
Length (In.) | 18-5/8" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 1-5/16”. Total length: 18-5/8”. Outside diameter open end: 2-49/64”. Outside diameter box end: 2-3/4”. Head thickness open end: 9/16". Head thickness box end: 25/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA TORx(R) Tamper L-Key (Short), 9 (LTT09S)
- MICRO 100 Standard, Boring Tools, Right Hand, 0.230" Min Bore dia, Max. Bore Depth: 0.700" (BB-230700X)
- MAKITA Makita® 5007F 7-1/4" Circular Saw (5007F)
- PRO-GRADE TOOLS Straight Long Reach Pliers, 11" (15220)
- URREA 3/8" Satin finish 12-point combination wrench (1212A)
- URREA 11/16" Full polished 12pt short combinatio wrench (1222T)
- URREA 2-3/16" Satin finish 12pt combination jumbo wrench (1270)
- URREA 13 MM Full polished 12-point combination wrench (1213M)
- URREA 11/16" Full polished 12-point combination wrench (1222)
- URREA 17 mm Full polished 6-point combination wrench (1217MH)
- URREA 18 MM Full polished 12-point combination wrench (1218M)
- Urrea Wrenches