Shop All Check Nut Wrenches
Urrea
1-5/16" Full polished 12-point combination wrench
Mfr # 1242
Zoro # G9836974
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-5/16”
- Head Width 17.32 in
- Wrench Material Steel
- Length (In.) 17-3/4”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1242
- Zoro # G9836974
- UPC # 660731603101
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-5/16” |
Head Width | 17.32 in |
Length (In.) | 17-3/4” |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 1-5/16”. Total length: 17-3/4”. Outside diameter open end: 2-41/64”. Outside diameter box end: 1-15/16”. Head thickness open end: 33/64". Head thickness box end: 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Dewalt N398321 N088403, PK 2 (M68)
- EAGLE TAPTEK CUTTING TOOLS 3/4 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-048-I)
- TE-CO Hard Jaw Set, 6 in., 2 Pieces (SHJ6000)
- THE NOCO CO NOCO Boost HD EVA Protection Case, Lightweight, Durable, Weather Resistant - GBC014 (GBC014)
- URREA 1-7/8" Full polished 12-point combination wrench (1260)
- URREA 15 MM Full polished 12-point combination wrench (1215M)
- URREA 5/16" Full polished 6-point combination wrench (1210H)
- URREA 5/8" Full polished 12-point combination wrench (1220)
- URREA 1" Full polished 12-point combination wrench (1232)
- URREA 7/16" Full polished 12-point combination wrench (1214)
- URREA 29 MM Full polished 12-point combination wrench (1229M)
- Urrea Wrenches