Shop All Soft Face & Split Head Hammers
Urrea
1-3/8" Bodywork hammer with fiberglass handle for finishes
Mfr # 1427FV
Zoro # G0300037
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- For Use With With fiberglass handle, for finishes
- Head Color Red
- Head Material Fiberglass
- Head Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1427FV
- Zoro # G0300037
- UPC # 660731698688
- Country of Origin Mexico
- Category Soft Face & Split Head Hammers
Dimensions
Head Length | 4-1/2" |
Face diameter | 1-3/8" |
Details
Item | Hammer |
Application | Heavy duty |
For Use With | With fiberglass handle, for finishes |
Head Color | Red |
Head Material | Fiberglass |
Description
Bodywork hammers are used to repair car dents. Their heads feature radii and geometries that make the heads fit very well in the various shapes. Hammer with round face and flat tip for finishes on edges and molds. Fiberglass handle with rubber cover minimizes vibration to the hand. Face diameter: 1-3/8”. Head length: 4-1/2". Total length: 11.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS TIN SNIPS 13"" (710400-1001)
- ASTRO PNEUMATIC 11Pc 1/2 Dr Nano Pinless Universal Impact Sockets (78244)
- BETA Combination Wrench, Long, 30mm (000420530)
- KIPP Cam Lever Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501406X30)
- URREA 1-3/8" Bodywork hammer with fiberglass handle for sheet straightening (1428FV)
- URREA Rugged use Cap For Hammer 1362 (1362T)
- URREA Hammer with fixed plastic faces fibberglass handle 13Oz (1383FV)
- URREA Bronze hammer with fiberglass handle 3.1 Oz (1432FV)
- URREA Bronze hammer with fiberglass handle 1.6 Oz (1430FV)
- URREA Bronze hammer with wooden handle 3.1 lbs (1432)
- NUPLA Quick Change Hammer without Tips, 9 oz. (6894128)
- Urrea Hammers and Striking Tools