Shop All Check Nut Wrenches
Urrea
1-3/4" Satin finish 12-point combination wrench
Mfr # 1256A
Zoro # G9832512
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-3/4"
- Head Width 3.62 in
- Wrench Material Steel
- Length (In.) 25-7/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1256A
- Zoro # G9832512
- UPC # 660731682502
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-3/4" |
Head Width | 3.62 in |
Length (In.) | 25-7/64" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 1-3/4”. Total length: 25-7/64”. Outside diameter open end: 3-5/8”. Outside diameter box end: 2-21/32”. Head thickness open end: 45/64". Head thickness box end: 31/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- NILFISK/ADVANCE KNOB - STAR KNOB THRU HOLE 5/16 THREAD (56370711)
- OTC HEX, 3/8" DRIVE BIT 5/32" (6162)
- OLSON SAW Blade Band 1/8"X80" 14T (FB08580DB)
- URREA 1-5/16" Full polished 12-point combination wrench (1242)
- URREA 15/16" Full polished 12-point combination wrench (1230)
- URREA 1-1/8" Full polished 12-point combination wrench (1236)
- URREA 14 mm Full polished 6-point combination wrench (1214MH)
- URREA 18 MM Full polished 12-point combination wrench (1218M)
- URREA 1-5/16" Satin finish 12-point combination wrench (1242A)
- URREA 13/16" Full polished 12-point combination wrench (1226)
- Urrea Check Nut Wrenches