Shop All Striking and Slugging Wrenches
Urrea
1-3/4" Non-Sparking Offset Striking Wrench
Mfr # UH2628SW
Zoro # G9795324
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 1-3/4"
- Overall Length 13-7/16"
- Application Heavy duty
- Wrench Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UH2628SW
- Zoro # G9795324
- UPC # 660731690279
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1-3/4" |
Overall Length | 13-7/16" |
Details
Item | Wrench |
Application | Heavy duty |
Wrench Material | Aluminium |
Description
Urrea offset striking wrenches, with the opening at an angle from the wrench’s shank, allows them to be used in places with obstacles hindering their operation. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 1-3/4”. Length: 13-7/16”. Outer diameter: 2-21/32”. Head depth: 1-13/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS 3/8"-16 UNC HSSE-V3 Spiral Flute Taps For Aluminum (124465)
- KLEIN TOOLS 9 mm Cushion-Grip Nut Driver, 3" Hollow Shaft (630-9MM)
- BON TOOL Bon 11-847 Stone Splitting Wedge, 2 3/4" X 5/8" (11-847)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- URREA 2-3/16" Non-Sparking Flat Striking Wrench (UH2735SW)
- URREA 12-Point Blanck Offset Striking Wrench, 3-1/8"opening size. (2650SW)
- URREA Black flat strike wrench 12 point, 1-1/2" opening size. (2724SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-7/16"opening size. (2623SW)
- URREA Black flat strike wrench 12 point, 2-15/16" opening size. (2747SW)
- URREA 12-Point Blanck Offset Striking Wrench, 3"opening size. (2648SW)
- STAHLWILLE TOOLS Striking face ring Wrench Size 85 mm L.440 mm (42010085)
- Urrea Striking and Slugging Wrenches