Shop All Check Nut Wrenches
Urrea
1-3/4" Full polished 12-point combination wrench
Mfr # 1256
Zoro # G9837211
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-3/4”
- Head Width 24.80 in
- Wrench Material Steel
- Length (In.) 25-1/8”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1256
- Zoro # G9837211
- UPC # 660731603224
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-3/4” |
Head Width | 24.80 in |
Length (In.) | 25-1/8” |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 1-3/4”. Total length: 25-1/8”. Outside diameter open end: 3-5/8”. Outside diameter box end: 2-11/16”. Head thickness open end: 11/16". Head thickness box end: 15/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Flute Tap Plug, 3 Flutes (A2240876-UNC1/4)
- EAGLE TAPTEK CUTTING TOOLS 41/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-041-I)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1604 Black & Gold HSS RHS/RHC 3/16 (C69050)
- MAYHEW PRO Carbon Scraper Set, Polypropylene Handle (14082)
- URREA 26 MM Satin finish 12pt combination wrench (1226MA)
- URREA 2-5/16" Satin finish 12pt combination jumbo wrench (1274)
- URREA 5/16" Full polished 6-point combination wrench (1210H)
- URREA 34 MM Full polished 12-point combination wrench (1234M)
- URREA 27 MM Full polished 12-point combination wrench (1227M)
- URREA 10 MM Full polished 12pt short combinatio wrench (1210MT)
- URREA 11/16" Satin finish 12-point combination wrench (1222A)
- Urrea Wrenches