Shop All Check Nut Wrenches
Urrea
1 3/16" Satin finish 12-point combination wrench
Mfr # 1238A
Zoro # G9815913
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-3/16"
- Head Width 1.02 in
- Wrench Material Steel
- Length (In.) 15-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1238A
- Zoro # G9815913
- UPC # 660731682410
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-3/16" |
Head Width | 1.02 in |
Length (In.) | 15-1/2" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 1-3/16”. Total length: 15-1/2”. Outside diameter open end: 2-33/64”. Outside diameter box end: 1-7/8”. Head thickness open end: 33/64". Head thickness box end: 45/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012R)
- DRILL AMERICA 6.00mm HSS Straight Shank Chucking Reamer (DWRR6.0MM)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.52 in, Bore Diameter 1.14 in - 1750 BPM (CP9363-3H)
- WM BARR WM Barr GKPS300 Klean-Strip Premium Stripper 1 gal (GKPS300)
- URREA 1/2" Full polished 12-point combination wrench (1216)
- URREA 14 MM Full polished 12-point combination wrench (1214M)
- URREA 10 MM Full polished 12pt short combinatio wrench (1210MT)
- URREA 2-9/16" Satin finish 12pt combination jumbo wrench (1282)
- URREA 7/8" Satin finish 12-point combination wrench (1228A)
- URREA 1-7/8" Satin finish 12-point combination wrench (1260A)
- URREA 2-3/16" Satin finish 12pt combination jumbo wrench (1270)
- Urrea Wrenches