Shop All Combination Wrenches
Urrea
1-3/16" Non-sparking Combination 12-point Wrench
Mfr # UH1238
Zoro # G9795589
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 20-6/16"
- Includes Non-sparking 12-point combination wrenches
- Head Size 1-3/16 in
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1238
- Zoro # G9795589
- UPC # 660731689556
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 20-6/16" |
Head Size | 1-3/16 in |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
SAE combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 1-3/16”. Total length: 20-6/16”. Outside diameter: open end: 2-17/64”. Box end: 1-45/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Edge Finder, Single, 0.375 Shank, 0.200 Tip (050101)
- WIDIA Triangle Turning Insert, Triangle, 3/8 in, TPU, 0.0468 in, Carbide (TPU323 THM)
- FLEMING SUPPLY 6-piece Household Hand Tools, Includes Hammer, Screwdriver Set, Pliers, Home or Office Use (757321RRZ)
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63238)
- URREA Full polished Open-end Wrench, 11/16" x 3/4" opening size (3035)
- URREA 1-5/8" Non-sparking Combination 12-point Wrench (UH1252)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/4" opening size (1151)
- URREA 7/8" Non-sparking Combination 12-point Wrench (UH1228)
- URREA Full polished 12-point 15° box-end wrench, 5/8" x 11/16" opening size (1134)
- URREA 12-point Full polished flex head Wrench, 7/16" opening size (1270-14)
- PROTO Combination Wrench, 3-15/16" Length (J1214ES)
- Urrea Combination Wrenches