Shop All Check Nut Wrenches
Urrea
1 3/16" Full polished 12-point combination wrench
Mfr # 1238
Zoro # G9830753
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-3/16”
- Head Width 17.13 in
- Wrench Material Steel
- Length (In.) 15-1/2”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1238
- Zoro # G9830753
- UPC # 660731679311
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-3/16” |
Head Width | 17.13 in |
Length (In.) | 15-1/2” |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 1-3/16”. Total length: 15-1/2”. Outside diameter open end: 3-1/64”. Outside diameter box end: 2-12/64”. Head thickness open end: 39/64". Head thickness box end: 28/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Blue TPR Handle (TRU-FMK-1002)
- DRILL AMERICA 7/32" Quick Change Hex Shank Drill Bit (KFDHEX7/32)
- TEKTON 3/8 Inch Drive x E12 External Star Socket (SHD12412)
- ROLATAPE Measuring Wheel, Single, 2.5 ft., Yellow (RT300)
- URREA 10 MM Full polished 12-point combination wrench (1210M)
- URREA 1-3/4" Full polished 12-point combination wrench (1256)
- URREA 15/16" Satin finish 12-point combination wrench (1230A)
- URREA 11 mm Full polished 6-point combination wrench (1211MH)
- URREA 10 MM Satin finish 12pt combination wrench (1210MA)
- URREA 5/8" Full polished 6-point combination wrench (1220H)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET CHECK NUT 7 PC SAE BLK (MTCN7K)
- Urrea Wrenches