Shop All Striking and Slugging Wrenches
Urrea
1-1/8" Non-Sparking Offset Striking Wrench
Mfr # UH2618SW
Zoro # G9793750
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8-1/2"
- Application Heavy duty
- Wrench Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UH2618SW
- Zoro # G9793750
- UPC # 660731690217
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1-1/8" |
Overall Length | 8-1/2" |
Details
Item | Wrench |
Application | Heavy duty |
Wrench Material | Aluminium |
Description
Urrea offset striking wrenches, with the opening at an angle from the wrench’s shank, allows them to be used in places with obstacles hindering their operation. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 1-1/8”. Length: 8-1/2". Outer diameter: 1-11/16". Head depth: 5/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT #2 x 2" Square VORTEX™ Impact Power Bit - 25 Pack (CAVB2SQ2-25)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- MAKITA 12V 1/4" Hex (1) 1/4" Impact Driver Tool (DT04Z)
- SPEEDAIRE Thumb Lever Air Gun, 24-3/4" Extension (52CF67)
- URREA 12-Point Blanck Offset Striking Wrench, 3-1/8"opening size. (2650SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-15/16"opening size. (2647SW)
- URREA Black flat strike wrench 12 point, 7/8"opening size. (2714SWH)
- URREA Black flat strike wrench 12 point, 2-1/4" opening size. (2736SW)
- URREA 12-Point Blanck Offset Striking Wrench, 65 Mm opening size. (2665SWM)
- URREA Black flat strike wrench 12 point, 1-1/16" openign size. (2717SW)
- GRAY TOOLS 2-11/16" Strike-free Leverage Wrench, 45° Offset Head (66686)
- Urrea Wrenches