Shop All Hex Keys
Urrea
1-1/8" Industrial grande short L-type SAE Hex Key
Mfr # 49-1-1/8
Zoro # G9807014
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Tether Ready No
- Number of Tips 2
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1-1/8" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Tether Ready | No |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Grip Style | Ergonomic |
Measurement Type | SAE |
Key Shape | L-Shape |
Description
SAE hex key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 1-1/8”. Length: 10-1/4”. Shank length: 2.75".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/16"-18 NC (8127)
- PLATT Black Blow-Molded Case, 6-1/2"L x 4-1/2"W x 1.7"D (102)
- MOON AMERICAN Adjustable Storz Hydrant Wrench, 4-6 In (846-8)
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5419M)
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- URREA 9/64" Industrial grande short L-type SAE Hex Key (49-9/64)
- URREA 1/8" Industrial grande short L-type SAE Hex Key (49-1/8)
- URREA Hex Key T-Hdle 6" 5Mm (46516GP)
- URREA 7 Mm Industrial grade ball end L-type Hex Key (49-7BP)
- URREA Metal case folding Torx® from T10 to T40 hex keys (4979TX)
- SUBURBAN BOLT AND SUPPLY 9/64 SHORT ARM HEX KEY (A05400900SA)
- Urrea Hex Keys & Hex Key Sets