Shop All Round Dies
Urrea
1-1/4" NPT pipe threader die head
Mfr # 850-1 1/4
Zoro # G9832801
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Steel
- Overall Width 3.54
- Includes Die head
- Application Industrial duty
- Length (In.) 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 850-1 1/4
- Zoro # G9832801
- UPC # 660731638851
- Country of Origin Spain
- Category Round Dies
Dimensions
Overall Width | 3.54 |
Length (In.) | 3.54 |
Details
Item | Die head |
Die Material | Steel |
Includes | Die head |
Application | Industrial duty |
Description
Die head 1-1/4" NPT made of Cr-Mo steel. For use on sets 850 851 852 and 862.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1394)
- HYDE Scraper, Stiff, 3", Carbon Steel (12050)
- SWANSON TOOL "BIG 12"® Speed® Square with Layout Bar & Blue Book (carded) (S0107)
- JACOBS Eject Drift 903 for 3/4MT (30486N)
- URREA Die head ratchet handle 1-1/2” and 2” (850RH)
- URREA Threading Die Set, 3/8 Npt (850-3/8P)
- URREA Pipe tap and die 2-1/2” to 4” NPT (853)
- URREA Threading Die Set, 1 1/4 Npt (850-1 1/4P)
- URREA 1/2" NPT pipe threader die head (850-1/2)
- URREA 2" NPT pipe threader die head (850-2)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 12.0X1.25Mm Overall Length 19Mm (92710)
- Urrea Dies