Shop All Striking and Slugging Wrenches
Urrea
1-1/4" Non-Sparking Flat Striking Wrench
Mfr # UH2720SW
Zoro # G9792700
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9-1/2"
- Application Heavy duty
- Wrench Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH2720SW
- Zoro # G9792700
- UPC # 660731688832
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1-1/4" |
Overall Length | 9-1/2" |
Details
Item | Wrench |
Application | Heavy duty |
Wrench Material | Aluminium |
Description
Bronze-aluminum Alloy. The flat desing allows it to be used in places where there is no object or obstacle in its way. 12-point design perfectly fits on nuts. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 1-1/4”. Total length: 9-1/2". Ouer diameter: 2-15/64". Head Depth: 55/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Lock Nut Assembly (2904270)
- REMCO Hand Scraper, 4 in L, Yellow (69636)
- DEWALT 1/4" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5225B25)
- ZORO SELECT Drill Bushing, Type H, Drill Size 2.5mm (H1612CZ)
- URREA Black flat strike wrench 12 point, 1-7/8" opening size. (2730SW)
- URREA 12-Point Blanck Offset Striking Wrench, 1-9/16" opening size. (2625SW)
- URREA Black flat strike wrench 12 point, 1-7/16"opening size. (2723SWH)
- URREA Black flat strike wrench 12 point, 2-3/16" opening size. (2735SW)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/4"opening size. (2644SW)
- URREA Black flat strike wrench 12 point, 2-9/16" opening size. (2741SW)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2" (SO-2048)
- Urrea Striking and Slugging Wrenches