Shop All Check Nut Wrenches
Urrea
1-1/4" Full polished 12-point combination wrench
Mfr # 1240
Zoro # G9830622
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-1/4”
- Head Width 17.72 in
- Wrench Material Steel
- Length (In.) 16-7/8”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1240
- Zoro # G9830622
- UPC # 660731603071
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-1/4” |
Head Width | 17.72 in |
Length (In.) | 16-7/8” |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 1-1/4”. Total length: 16-7/8”. Outside diameter open end: 2-33/64”. Outside diameter box end: 1-7/8”. Head thickness open end: 33/64". Head thickness box end: 45/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESEE 3Mil Serrated Edge- Black Handle (3MILSBLK)
- KESON Steel Tape Refill, 100 Ft, 8ths (NRF18-100)
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.1250" (1/8) (12008)
- STABILA R-Beam Level, 72" (R300-41072)
- URREA 19 mm Full polished 6-point combination wrench (1219MH)
- URREA 5/16" Full polished 6-point combination wrench (1210H)
- URREA 25 MM Full polished 12-point combination wrench (1225M)
- URREA 5/8" Full polished 12-point combination wrench (1220)
- URREA 25 MM Satin finish 12pt combination wrench (1225MA)
- URREA 1 3/16" Full polished 12-point combination wrench (1238)
- URREA 13 MM Full polished 12-point combination wrench (1213M)
- Urrea Check Nut Wrenches