Shop All Soft Face & Split Head Hammers
Urrea
1-1/4” Bodywork hammer with fiberglass handle for smooth finishes
Mfr # 1424FV
Zoro # G0300807
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With With fiberglass handle, for smooth finishes
- Application Heavy duty
- Head Color Red
- Head Material Fiberglass
- Head Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1424FV
- Zoro # G0300807
- UPC # 660731698671
- Country of Origin Mexico
- Category Soft Face & Split Head Hammers
Dimensions
Head Length | 4" |
Face diameter | 1-1/4" |
Details
Item | Hammer |
For Use With | With fiberglass handle, for smooth finishes |
Application | Heavy duty |
Head Color | Red |
Head Material | Fiberglass |
Description
Bodywork hammers are used to repair car dents. Their heads feature radii and geometries that make the heads fit very well in the various shapes. Square and round face hammer, Smooths damaged metallic surfaces, especially in corner areas. Fiberglass handle with rubber cover minimizes vibration to the hand. Face diameter: 1-1/4”. Head length: 4". Total length: 11-3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, #8-32, 2B Limit (11543)
- STARRETT Band Saw Blade, 11 ft. 5" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-11-05)
- MILWAUKEE TOOL Cordless Die Grinder, Right Angle, 12V (2485-20, 48-11-2420)
- HHIP 20" / 500mm Long Digital Electronic Caliper 4" Jaws (4100-0033)
- URREA Rugged use Cap For Hammer 1362 (1362T)
- URREA Hammer with fixed plastic faces 13Oz (1383)
- URREA Extra soft Cap For Hammer 1363 (1363XS)
- URREA Bronze hammer with wooden handle 1.6 lbs (1430)
- URREA Urrea Hammer, 1383, 12" Long, W/Fixed Plastic Tips (1383)
- URREA 1-3/8" Bodywork hammer with fiberglass handle for sheet straightening (1428FV)
- CHICAGO PNEUMATIC $HAMMER HD AIR .401 (CP714)
- Urrea Hammers and Striking Tools