Shop All Check Nut Wrenches
Urrea
1-13/16" Satin finish 12-point combination wrench
Mfr # 1258A
Zoro # G9836825
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-13/16"
- Head Width 3.54 in
- Wrench Material Steel
- Length (In.) 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1258A
- Zoro # G9836825
- UPC # 660731682519
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-13/16" |
Head Width | 3.54 in |
Length (In.) | 28" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 1-13/16”. Total length: 28". Outside diameter open end: 4”. Outside diameter box end: 2-15/16”. Head thickness open end: 7/8". Head thickness box end: 1-7/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rachet 47pc 1/2", 3/8" 56pc, 1/4" 50pc (48-22-9010, 48-22-9008, 48-22-9004)
- TEKTON 1/2 Inch Drive x 13 mm 12-Point Impact Socket (SID22313)
- HHIP Case For 250 Piece Pin Gage Set (4101-0012CASE)
- BETA Driver Torx Head, T6 (012670006)
- URREA 5/16" Full polished 12-point combination wrench (1210)
- URREA 2-7/16" Satin finish 12pt combination jumbo wrench (1278)
- URREA 25 MM Satin finish 12pt combination wrench (1225MA)
- URREA 25 MM Full polished 12-point combination wrench (1225M)
- URREA 13/16" Full polished 12-point combination wrench (1226)
- URREA 1-1/8" Full polished 12-point combination wrench (1236)
- URREA 1 3/16" Full polished 12-point combination wrench (1238)
- Urrea Check Nut Wrenches