Shop All Combination Wrenches
Urrea
1-13/16" Non-sparking Combination 12-point Wrench
Mfr # UH1258
Zoro # G9795595
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Non-sparking 12-point combination wrenches
- Head Size 1-13/16 in
- Overall Length 25-7/64"
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1258
- Zoro # G9795595
- UPC # 660731689594
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 1-13/16 in |
Overall Length | 25-7/64" |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
SAE combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 1-13/16”. Total length: 25-7/64”. Outside diameter: open end: 3-41/64”. Box end: 2-43/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN464-M3-10-NI Knurled Thumb Screw (3N10P04)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 3 Batt (2691-22, 48-11-1820)
- URREA 1/4'' Non-Sparking Cold Cut Chisel (UH86A-1/4)
- DONALDSON Indicator, X002102 (X002102)
- URREA 12-point black finish combination wrench 3/8" opening size (1212B)
- URREA Full polished Open-end Wrench, 24 mm X 27 mm opening size (32427)
- URREA Full polished 12-point 15° box-end wrench, 3/4" x 7/8" opening size (1139)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/4" x 1-5/16" opening size (1155)
- URREA 12-point black finish combination wrench 1-1/8" opening size (1236B)
- URREA Full polished Open-end Wrench, 7/16" X 1/2" opening size (3025)
- TEKTON 11/32 Inch Stubby Combination Wrench (18044)
- Urrea Wrenches