Shop All Lug Nut Wrenches
Urrea
1-1/2" x 12/16" square lug nut truck wrench
Mfr # UCD10
Zoro # G0332027
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18"
- Color Black
- Material Steel
- Features With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This square lug nut truck wrench features a square mouth to loosen or tighten the cap. 1-1/2" hex opening size. 13/16" square opening size. 18" length. 2RB recommended shaft.
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UCD10
- Zoro # G0332027
- UPC # 660731692501
- Country of Origin Mexico
- Category Lug Nut Wrenches
Dimensions
Overall Length | 18" |
Socket Depth | 2.24 |
Details
Item | Truck wrench |
Color | Black |
Material | Steel |
Features | With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This square lug nut truck wrench features a square mouth to loosen or tighten the cap. 1-1/2" hex opening size. 13/16" square opening size. 18" length. 2RB recommended shaft. |
Application | Heavy duty |
Includes | Square lug nut truck wrench |
Description
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This square lug nut truck wrench features a square mouth to loosen or tighten the cap. 1-1/2" hex opening size. 13/16" square opening size. 18" length. 2RB recommended shaft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Box, Underbody, Diamond Tread Aluminum, 36-5/8"W, Silver, 6.5 cu. ft. (636-0-02)
- BALDWIN FILTERS Air Filter, 8-11/16 x 17-29/32 in. (PA2784)
- BALDWIN FILTERS Air Filter, 15-1/2 x 1-3/4 in. (PA4662)
- WIX FILTERS Xp Lube Filter, 51060Xp (51060XP)
- URREA 12 in Motorcycle tire iron (BDL12)
- URREA 1" x 1-1/16" bus lug nut wrench (UCD6)
- URREA 7/8" x 15-3/4" bus lug nut wrench bar (2RB)
- URREA 26" lug nut wrench for trucks (UCL26F)
- URREA 1" x 1-1/8" bus lug nut wrench (UCD8)
- URREA 30" x 11/16" double spoon tire iron (CE3)
- LISLE Pan Truck/Trailer Wheel (19852)
- Urrea Service & Shop Tools