Shop All Check Nut Wrenches
Urrea
1-1/2" Satin finish 12-point combination wrench
Mfr # 1248A
Zoro # G9804074
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-1/2"
- Head Width 2.95 in
- Wrench Material Steel
- Length (In.) 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1248A
- Zoro # G9804074
- UPC # 660731682465
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-1/2" |
Head Width | 2.95 in |
Length (In.) | 23" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 1-1/2”. Total length: 23”. Outside diameter open end: 3-19/64”. Outside diameter box end: 2-25/64”. Head thickness open end: 41/64". Head thickness box end: 57/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX611/64)
- MILWAUKEE TOOL Milwaukee® 49-56-0147 2-1/2" Hole Dozer„¢ Hole Saw (49-56-0147)
- FEIN Bit holder chuck (60510222010)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90103)
- URREA 36 MM Full polished 12-point combination wrench (1236M)
- URREA 1-5/8" Satin finish 12-point combination wrench (1252A)
- URREA 5/8" Satin finish 12-point combination wrench (1220A)
- URREA 26 MM Satin finish 12pt combination wrench (1226MA)
- URREA 1/2" Full polished 12-point combination wrench (1216)
- URREA 2-15/16" Satin finish 12pt combination jumbo wrench (1294)
- URREA 5/8" Full polished 6-point combination wrench (1220H)
- Urrea Check Nut Wrenches