Shop All Round Dies
Urrea
1-1/2" NPT pipe threader die head
Mfr # 850-1 1/2
Zoro # G9831015
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Material Steel
- Overall Width 4.57
- Includes Die head
- Application Industrial duty
- Length (In.) 5.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 850-1 1/2
- Zoro # G9831015
- UPC # 660731638837
- Country of Origin Spain
- Category Round Dies
Dimensions
Overall Width | 4.57 |
Length (In.) | 5.28 |
Details
Item | Die head |
Die Material | Steel |
Includes | Die head |
Application | Industrial duty |
Description
Die head 1-1/2" NPT made of Cr-Mo steel. For use on sets 850 851 852 and 862.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 6 mm Tip, 1 1/2 in L (54TM12)
- GREY PNEUMATIC 1/4" F x 3/8" M Reducing Sleeve Adapter (938RA)
- J.W. WINCO GN351-50-20-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-20-M10-ES-55)
- LEICA LINO Line and Dot Laser, Interior/Exterior, Red (Lino L2P5)
- URREA 1" NPT pipe threader die head (850-1)
- URREA 2" NPT pipe threader die head (850-2)
- URREA Threading Die Set, 3/8 Npt (850-3/8P)
- URREA Pipe tap and die 2-1/2” to 4” NPT (853)
- URREA Threading Die Set, 1 1/4 Npt (850-1 1/4P)
- URREA 1/2" NPT pipe threader die head (850-1/2)
- OSG Die Item, #10-32 Die Thread, 1" W (2729600)
- Urrea Round Dies