Shop All Striking and Slugging Wrenches
Urrea
1-1/2" Non-Sparking Offset Striking Wrench
Mfr # UH2624SW
Zoro # G9792752
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Application Heavy duty
- Wrench Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH2624SW
- Zoro # G9792752
- UPC # 660731690255
- Country of Origin Mexico
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1-1/2" |
Overall Length | 12" |
Details
Item | Wrench |
Application | Heavy duty |
Wrench Material | Aluminium |
Description
Urrea offset striking wrenches, with the opening at an angle from the wrench’s shank, allows them to be used in places with obstacles hindering their operation. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 1-1/2”. Length: 12”. Outer diameter: 2-3/16”. Head depth: 1".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Leveling Mount, 4500 Lb Cap, 2 3/16 In (1.31202.56)
- CRAFTSMAN Tool Box, Plastic, Black, 16 in W x 8-1/2 in D x 6-1/2 in H (CMST16005)
- CAPRI TOOLS 12 mm x 13 mm Super-Thin Open End Wrench (11850-1213)
- CURRENT TOOLS 1-7/32" Piece Maker Knock-Out Punch (1591)
- URREA Black flat strike wrench 12 point, 1-3/8"opening size. (2722SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/16"opening size. (2635SW)
- URREA Black flat strike wrench 12 point, 2-3/8"opening size. (2738SWH)
- URREA 6-Point thin-wall flat striking wrench, 2-3/8" opening size. (2838SWH)
- URREA 12-Point Blanck Offset Striking Wrench, 3"opening size. (2648SW)
- URREA Black flat strike wrench 12 point, 3-1/2" opening size. (2756SW)
- PROTO Slugging Wrench, Offset, 75mm, 15-3/4 L (JHD075M)
- Urrea Wrenches