Shop All Hex Keys
Urrea
1-1/2" Industrial grande short L-type SAE Hex Key
Mfr # 49-1-1/2
Zoro # G9804275
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Measurement Type SAE
- Length Family Short
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1-1/2" |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Measurement Type | SAE |
Number of Tips | 2 |
Tether Ready | No |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Grip Style | Ergonomic |
Description
SAE hex key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 1-1/2”. Length: 13-1/4”. Shank length: 3.50".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L (52-650)
- HHIP SCLCR 8-3A Turning Tool Holder (2039-0083)
- DRILLCO 7/8, Spiral Flute 1/2" Shank Construction Reamer (427A156)
- VERMONT GAGE Reamer Blank, 1/2 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502150000)
- URREA 5/8" Industrial Grade SAE Short L-Type Hex Key (49-5/8)
- URREA 5/32" Industrial grande short L-type SAE Hex Key (49-5/32)
- URREA 9/64" Industrial grande short L-type SAE Hex Key (49-9/64)
- URREA 1.5 Mm Industrial grade ball end L-type Hex Key (49-1.5BP)
- URREA Heavy-duty SAE L-type hex key set 13Pc (4972RHD)
- URREA Metal case folding Torx® from T10 to T40 hex keys (4979TX)
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 3 9/16 in Long, 45/64 in Short, 10 PK (18207)
- Urrea Wrenches