Shop All Impact Universal Joints
Urrea
1-1/2" Drive Universal Impact Knot, SAE
Mfr # 15670
Zoro # G9817830
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- SAE or Metric SAE
- Output Drive Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 15670
- Zoro # G9817830
- UPC # 660731678246
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 1-1/2" |
Output Drive Size | 1-1/2" |
Details
Item | Universal Impact Knot |
SAE or Metric | SAE |
Description
The impact universal joint allows you to use impact sockets in hardto-reach areas, even letting you work at an angle up to 90°. This tool is the link between the impact socket and the impact extension, driven by pneumatic tool (or air tool). Length Total: 5-1/4". Through-hole. Drive size: 1-1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Mini Pliers Set, 3-Piece (Long Nose, Flat Nose, Cutting) (PMN99003)
- DRILL AMERICA 1-1/4"-7 HSS Plug Tap and 1-7/64" HSS 1/2" Shank Drill Bit (POU1-1/4-7)
- KLEIN TOOLS Slim-Jaw Adjustable Wrench, 8-Inch (D86936)
- GREY PNEUMATIC SKT 3/8" DRIVE X 13MM SEMI-DEEP UNVR IM (GP1013UMSD)
- URREA 1" Drive Universal Impact Knot, SAE (10670)
- URREA 1" Drive Universal Impact Joint, SAE (10670B)
- URREA 1/4" Drive Universal Impact Knot, SAE (6970)
- URREA 3/4" Drive Impact Universal Joint, SAE (7570B)
- URREA 3/8" Drive Universal Impact Knot, SAE (7270P)
- URREA 3/4" Drive Universal Impact Knot, SAE (7570)
- TENG TOOLS 920030A-C 1/2" Drive ANSI Impact Universal Joint (920030AN)
- Urrea Impact Universal Joints