Shop All Impact Socket Extensions
Urrea
1-1/2" Drive Impact Extension, SAE
Mfr # 15097
Zoro # G9804372
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1-1/2"
- SAE or Metric SAE
- Output Drive Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 15097
- Zoro # G9804372
- UPC # 660731665314
- Country of Origin Mexico
- Category Impact Socket Extensions
Dimensions
Drive Size | 1-1/2" |
Output Drive Size | 1-1/2" |
Details
SAE or Metric | SAE |
Item | Impact Extension |
Description
Phosphate Finish. Frame with bolt. 1-1/2" drive impact socket accessory. Through-hole. Length total: 9”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-12)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (525656)
- CRESCENT 12" Wide Jaw Adjustable Wrench (ATWJ212VS)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Impact S (CMMT15839)
- URREA Impact extension 1/4"X2" (6962)
- URREA 3/8" Drive Impact Extensions, SAE, Phosphate, 6" L (7176P)
- URREA Impact extension 1/2"X9" (7184P)
- URREA Impact extension 3/4"X10" BALL IMP (7568B)
- URREA Impact extension 1/4"X6" (6965)
- URREA 3/8" Drive Impact Extensions, SAE, Phosphate, 3" L (7175P)
- PROTO 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 9 in L (J7184P)
- Urrea Sockets & Ratchets