Shop All Impact Sockets
Urrea
1-1/2" drive 6-point short impact socket 2-1/2"
Mfr # 15040
Zoro # G9832363
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 15040
- Zoro # G9832363
- UPC # 660731664461
- Country of Origin Mexico
- Category Impact Sockets
Description
Urrea sockets have a super-Drive design that prolongs its life and does not damage the screws and nuts and bolts. Urrea sockets have a resistant phosphatized to finish recommended in case of FOD (foreign object detachment). It is recommended to use sockets with phosphatized finish prevent the shedding of coating particles. Urrea products is reinforced by showing an indelible and permanent mark with the country of origin. This meets ASME / ANSE norms, as well as rules established by the federal Trade Commission in the United States. Opening size: 2-1/2”. Type: III. Length: 3-3/4”. Nut end outside diameter: 4”. Drive end outside diameter: 3-7/16”. Nut deep: 1-3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 7/8 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (D504-10)
- TIMBER TUFF Curved Draw Shave 10 (TMB-10DC)
- BOSCH 9/16" Deep Well Socket, 1/2" Impact (27276)
- KRAFT TOOL V-notched Squeegee Replacement, 24", 1/4 (GG235-03)
- URREA 1" drive 6-point short impact socket 2-13/16" (10045)
- URREA 1-1/2" drive 6-point short impact socket 1-3/8" (15022)
- URREA 3/4" drive, 6-pt thin-wall deep impact socket 1-7/16" (7523LD)
- URREA 1/2" drive 12-point short impact socket 23MM (7423MT)
- URREA 1/2" drive, 6-pt deep impact socket 16MM (7316M)
- URREA Urrea SAE Hex Tip Impact Socket, 7441-3/8, 1/2" Drive, 3" Long, 3/8" Hex Tip (2023877)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 11/16 in Size, Standard Socket, black oxide (84859)
- Urrea Sockets & Ratchets