Shop All Check Nut Wrenches
Urrea
1-1/16" Satin finish 12-point combination wrench
Mfr # 1234A
Zoro # G9827463
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-1/16"
- Head Width 0.91 in
- Wrench Material Steel
- Length (In.) 14-13/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1234A
- Zoro # G9827463
- UPC # 660731682397
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-1/16" |
Head Width | 0.91 in |
Length (In.) | 14-13/64" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 1-1/16”. Total length: 14-13/64”. Outside diameter open end: 2-9/64”. Outside diameter box end: 1-5/8”. Head thickness open end: 29/64". Head thickness box end: 39/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO W-24T Nut Lock Wheel Adapter (W-24T)
- STANLEY HACKSAW BD HCS 12""24T 2P (15-924A)
- CHICAGO-LATROBE Combined Drill/Countersink, #4 Size, Plain (56704)
- GARDNER BENDER Premium NM Cable Ripper (CR-1000)
- URREA 6 MM Full polished 12-point combination wrench (1206M)
- URREA 11 mm Full polished 6-point combination wrench (1211MH)
- URREA 2-7/16" Satin finish 12pt combination jumbo wrench (1278)
- URREA 12 mm Full polished 6-point combination wrench (1212MH)
- URREA 1/2" Full polished 6-point combination wrench (1216H)
- URREA 1-1/4" Satin finish 12-point combination wrench (1240A)
- URREA 34 MM Full polished 12-point combination wrench (1234M)
- Urrea Wrenches