Shop All Combination Wrenches
Urrea
1-11/16" Non-sparking Combination 12-point Wrench
Mfr # UH1254
Zoro # G9794432
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 1-11/16 in
- Overall Length 23-1/8"
- Includes Non-sparking 12-point combination wrenches
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # UH1254
- Zoro # G9794432
- UPC # 660731688405
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 1-11/16 in |
Overall Length | 23-1/8" |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
SAE combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 1-11/16”. Total length: 23-1/8”. Outside diameter: open end: 3-25/64”. Box end: 2-13/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/8 In (16Y587)
- IRWIN Auger Bits, 1/2in Bit Size, Length 7.5in (1779137)
- MILWAUKEE TOOL 2" Quick Change Sheet Metal Carbide Cutter (49-57-8331)
- J.W. WINCO GN511-30-M4-16 Adjustable Lever with Bushing (511M416)
- URREA 12-point black finish combination wrench 1" opening size (1232B)
- URREA High Leverage Wrench, 1-5/8" opening dimension. (2626HL)
- URREA 5/16" Non-sparking Combination 12-point Wrench (UH1210)
- URREA 12-point Full polished flex head Wrench, 3/4" opening size (1270-24)
- URREA 12-point black finish combination wrench 26 mm opening size (1226MB)
- URREA 13Mm Non-sparking Combination 12-point Wrench (UH1213M)
- MILWAUKEE TOOL 3/8 in. SAE Combination Wrench (45-96-9412)
- Urrea Combination Wrenches