Shop All Check Nut Wrenches
Urrea
1-11/16" Full polished 12-point combination wrench
Mfr # 1254
Zoro # G9834795
product price: $64.85
/ea
$64.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-11/16”
- Head Width 3.35 in
- Wrench Material Steel
- Length (In.) 23-1/8”
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1254
- Zoro # G9834795
- UPC # 660731603194
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-11/16” |
Head Width | 3.35 in |
Length (In.) | 23-1/8” |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 1-11/16”. Total length:23-1/8”. Outside diameter open end: 3-3/8”. Outside diameter box end: 2-7/16”. Head thickness open end: 11/16". Head thickness box end: 15/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9 1/2 in L 2 5/8 in Cap. Cast Iron Hex Pipe Wrench (6ATY4)
- WESTWARD Magnetic Jaw Cap, Aluminum, 4-1/2 In, PK2 (10D765)
- POWERBUILT 1/4" Drive & Bits 2-In-1 Thumb Ratchet (941248)
- PALMGREN Jaw Cap Set, Copper (9629762)
- URREA 1/2" Full polished 6-point combination wrench (1216H)
- URREA 1-1/16" Full polished 12-point combination wrench (1234)
- URREA 30 MM Full polished 12-point combination wrench (1230M)
- URREA 27 MM Full polished 12-point combination wrench (1227M)
- URREA 25 MM Full polished 12-point combination wrench (1225M)
- URREA 1-13/16" Full polished 12-point combination wrench (1258)
- URREA 12 MM Full polished 12-point combination wrench (1212M)
- Urrea Check Nut Wrenches