Shop All Snap Ring Pliers
Urrea
0° angle for closing internal retaining ring .038
Mfr # 389
Zoro # G9795263
product price: $14.99
/ea
Sold in multiples of 3 for $44.97
$44.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.038"
- Tip Angle 0Degree
- Blade Width 1.81
- Overall Length 5.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 389
- Zoro # G9795263
- UPC # 660731608533
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.038" |
Blade Width | 1.81 |
Overall Length | 5.39 |
Details
Plier Item | Ring pliers |
Material | Steel |
Tip Angle | 0Degree |
Application | Heavy duty |
Includes | Ring pliers |
For Use With | . Angle: 0Degree. Type: internal. Total for closing internal retaining rings. Tips made with high tensile. Steel. Thin tips to work on. Reduced areas. Tip diameter: 0.038". Angle: 0Degree. Type: internal. Total length |
Handle Color | Red |
Description
When it comes to intricate work, Urrea's 389 0¬ ̈‚àû angle for closing internal retaining ring is an essential. It features a tip made with high tensile steel and thin tips to work on. The reduced areas ensure the tips will not slip out of small holes. The tip diameter measures 0.038". With a total length of 5 9/32‚Äö√Ñ√π, this angle has a 0¬ ̈‚àû angle and can be used for closing internal retaining rings When you want to get the job done right, make sure you have Urrea's 389 0¬ ̈‚àû angle for closing internal retaining ring in your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Medium Tap Adapter (3883)
- MILWAUKEE TOOL M18™ Random Orbit Sander with M18™ REDLITHIUM™ CP2.0 Battery (2648-20, 48-11-1820)
- PROTO 1 1/2 in Drive Impact Socket 3 11/16 in Size, Standard Socket, black oxide (J15059)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNR 16-4D)
- URREA Easy-change convertible retaining ring plier 0.070"x90° (376L)
- URREA Flush cut for plastic and non-ferrous materials 6" (212G)
- URREA High leverage ratcheting to open retaining rings (365)
- URREA Easy-change convertible retaining ring pliers set 6pc (370L)
- URREA High leverage ratcheting to close retaining rings (364)
- URREA Convertible retaining ring pliers Set 12Pc (360C)
- KNIPEX Snap Ring Pliers, Internal, 5 3/4", Forg (44 11 J0)
- Urrea Pliers