Shop All Window & Sunroof Regulators
Uro Parts
Window Regulator W/O Motor, 51338229105Prm
Mfr # 51338229105PRM
Zoro # G3998448
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Regulator
- Mounting Position Left Front
- Window Operation Type Electric
- Attachment Type Bolt
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 51338229105PRM
- Zoro # G3998448
- Country of Origin Unknown
- Category Window & Sunroof Regulators
Details
Includes | Regulator |
Mounting Position | Left Front |
Window Operation Type | Electric |
Attachment Type | Bolt |
Frame Material | Steel |
Number of Wires | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Box, Topside, Aluminum, 90-1/4"W, Silver, 15.2 cu. ft. (391-0-02)
- BALDWIN FILTERS Hydraulic Filter, 7 in. O.D. (PT9476-MPG)
- HI-RUN Trailer Tire, 480-8, 4 Ply (WD1065)
- A & I PRODUCTS Universal Charging Hose Adapter Gaskets - pkg of 20 3" x3" x1" (A-530-365)
- URO PARTS Jaguar Sunroof Seal, Jlm849 (JLM849)
- URO PARTS Window Regulator Clip Window Reg Clip, 51357011680 (51357011680)
- URO PARTS Window Regulator W/O Motor E53,51357125060Prm (51357125060PRM)
- URO PARTS 95-01 Bmw 740I-740Il-750Il:Fr Right, 51338125202Prm (51338125202PRM)
- URO PARTS Front Window Regulator Sliding Pivot, 51321938884 (51321938884)
- ILB GOLD Replacement For Drive Plus, Dp3210100155 Window Regulator (DP3210100155 WINDOW REGULATOR)
- MOTORMITE Window Regulator Gear Plugs, 74410 (74410)
- Uro Parts Window & Sunroof Regulators