Shop All Automotive Water Pumps
Uro Parts
Water Pump Pulley, Pqr101050
Mfr # PQR101050
Zoro # G4079532
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 59.9 mm
- Color Charcoal Gray
- Outside Diameter 143.5 mm
- Width 1.49 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # PQR101050
- Zoro # G4079532
- Country of Origin Unknown
- Category Automotive Water Pumps
Dimensions
Inside Diameter | 59.9 mm |
Outside Diameter | 143.5 mm |
Width | 1.49 in |
Mounting Hole Diameter | 8.5 mm |
Details
Color | Charcoal Gray |
Material | Steel |
Belt Type | Serpentine |
Number of Mounting Holes | 6 |
Pulley Type | Fixed |
Attachment Type | Bolted |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXXO 14 HEAVY DUTY UNIVERSAL LUG WRENCH, 4 WAY CROSS WRENCH (8441)
- DILL AIR CONTROLS DUAL FOOT OFFSET TRUCK GAUGE (DIL7275-RB)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6733)
- DAYSTAR BUMP STOP W/ SLOTTED MOUNT PLATE, COMP STYLE (KU09017BK)
- URO PARTS PORSCHE CAYENNE 08-14 (94810603301)
- URO PARTS Water Pump Flange, 11517509170 (11517509170)
- DUROMAX 212cc 3 in. Dual Fuel Semi-Trash Water Pump, (XP650WX)
- MSD IGNITION BLK. STAND ALONE SOLID STATE RELAY KIT-4 (75643)
- MSD IGNITION STAND ALONE SOLID STATE RELAY KIT-4 (7564)
- GATES WATER PUMPS GATES WATER PUMP (42076)
- AISIN Engine Water Pump 2006-2011 Honda Civic 1.8L, WPH-802 (WPH-802)
- Uro Parts Automotive Water Pumps