Shop All Rubber Hose Accessories
Uro Parts
Vacuum Hose Connector, 1170780481
Mfr # 1170780481
Zoro # G9291802
original price:
$4.32
7% off
new price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ethylene Acrylic Rubber
- Color Black
- Outside Dia. 13 mm; 11 mm
- Number of Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 1170780481
- Zoro # G9291802
- Country of Origin Unknown
- Category Rubber Hose Accessories
Dimensions
Outside Dia. | 13 mm; 11 mm |
Details
Material | Ethylene Acrylic Rubber |
Color | Black |
Number of Ports | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Plain Forged Steel Grab Handle - 5/8 Diameter x 11.5 Inch Long (B2399B)
- DILL AIR CONTROLS LARGE BORE STRAIGHT VALVE (DILJ-670R)
- GKN/LOEBRO Cv Boot Kit, 305637 (305637)
- BUYERS PRODUCTS Mudflap, Black, Polymer, 24" x 40", PK2, 2 PK (RC40PPB)
- URO PARTS VACUUM HOSE CONNECTOR (1170780581)
- URO PARTS VACUUM HOSE CONNECTOR (1170780281)
- SUR&R Hanger Clamp, 3/8" Inside dia, Silver, PK10 (CL38)
- MOTORMITE SPRING TYPE HOSE CLAMPS 1.5 (14085)
- DONALDSON Rubber ELBOW (P105535)
- DONALDSON Rubber ELBOW (P112605)
- TRAMEC SLOAN Glad Hand Seal, Umbrella, Blk, PK10 (GH-SEAL-2)
- Uro Parts Rubber Hoses & Accessories