Shop All Air Hydraulic Pumps
Uro Parts
Uro Parts, 32421740858Prm
Mfr # 32421740858PRM
Zoro # G2285592
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Diameter 5.313 in
- Width 1.09 in
- Color Black
- Bore Diameter 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 32421740858PRM
- Zoro # G2285592
- Country of Origin Unknown
- Category Air Hydraulic Pumps
Dimensions
Outside Diameter | 5.313 in |
Width | 1.09 in |
Bore Diameter | 1.18 in |
Shaft Diameter | 30 mm |
Details
Material | Aluminum |
Color | Black |
Number of Grooves | 6 |
Mount Type | Bolt On |
Belt Type | Serpentine |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE SWIVEL ADAPTOR 1/4" (DB95460)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 15 # of Teeth (40BS15H X 5/8)
- NTN Tapered Roller Bearing Cone, JLM104948 (JLM104948)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (C-LP-350-350)
- URO PARTS Air Pump Mount, 9186196 (9186196)
- VEMO Secondary Air Pump, V20-63-0034 (V20-63-0034)
- ESCO/EQUIPMENT SUPPLY CO Air/Hydraulic Pump, 2 gal.lon (10594)
- AME Pump, Air Hydraulic, Steel Reservoir, 5 qt. (15920)
- ENERPAC XA12, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA12)
- AME INTL AME International Titan Air-Hydraulic Pump, 10,000 PSI, 5 Quart, Steel (15924)
- A1 CARDONE New Power Steering Pump, 96-7853 (96-7853)
- Uro Parts Hydraulic Pumps