Shop All Air Hydraulic Pumps
Uro Parts
Uro Parts
Mfr # 32421437990PRM
Zoro # G100627715
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.31 in
- Material Steel
- Outside Diameter 4.3 in
- Color Black
- Bore Diameter 1.185 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 32421437990PRM
- Zoro # G100627715
- Country of Origin Unknown
- Category Air Hydraulic Pumps
Dimensions
Width | 1.31 in |
Outside Diameter | 4.3 in |
Bore Diameter | 1.185 in |
Shaft Diameter | 30 mm |
Details
Material | Steel |
Color | Black |
Number of Grooves | 7 |
Mount Type | Bolt On |
Belt Type | Serpentine |
Description
Uro Parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 3/8x250 (117-3-250)
- VICKERS Gear Pump, Displace 0.66, GPM 8.9, Right (26004-RZG)
- PIX Belt, A/4L, 1/2 x 62 in. OC (A60/4L620)
- TIMKEN TIM-665A, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 665A (665A)
- URO PARTS Air Pump Mount, 9186196 (9186196)
- A1 CARDONE NEW POWER STEERING PUMPS (96-5391)
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- ENERPAC XA11G, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA11G)
- CARDONE Reman Smog Air Pump, 33-763 (33-763)
- ENERPAC PA133, Air Hydraulic Pump, 36 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA133)
- ENERPAC Pump, Air/Hyd, 5000 PSI, 0.65 Gal, w/Gauge (PACG5002SB)
- Uro Parts Hydraulic Pumps