Shop All Automotive Water Pumps
Uro Parts
Uro Parts, 11511742045Prm
Mfr # 11511742045PRM
Zoro # G2291673
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 38.2 mm
- Material Steel
- Outside Diameter 112.06 mm
- Color Black
- Width 1.191 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uro Parts
- MFR # 11511742045PRM
- Zoro # G2291673
- Country of Origin Unknown
- Category Automotive Water Pumps
Dimensions
Inside Diameter | 38.2 mm |
Outside Diameter | 112.06 mm |
Width | 1.191 in |
Mounting Hole Diameter | 6.9 mm |
Details
Material | Steel |
Color | Black |
Attachment Type | Bolted |
Number of Grooves | 7 |
Belt Type | Serpentine |
Pulley Type | Fixed |
Number of Mounting Holes | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 4-5/32 x 2-7/8 in. (PA5311)
- SPRINGFIELD MARINE Springfield Marine 1640401 Spring-Lock Offset Extension Post (1640401)
- TURNING POINT PROPELLERS LE1/LE2-1411 Hustler Aluminum-Right-Hand Propeller-14 X 11-3-Blade (21431111)
- BALDWIN FILTERS Air Filter, 11-1/8 x 12-1/2 in. (LL1637-FN)
- URO PARTS Water Pump Flange, 11517509170 (11517509170)
- URO PARTS PORSCHE CAYENNE 08-14 (94810603301)
- URO PARTS Water Pump Pulley, Pqr101050 (PQR101050)
- SHURFLO HIGH FLOW 4 GPM FRESH WATER PUMP 12VDC, 4 GPM, 55 PSI, 1/2IN NPSM-MALE (4048-153-E75)
- GATES WATER PUMPS GATES WATER PUMP (42076)
- US MOTOR WORKS New Water Pump, Us896 (US896)
- DAYCO Water Pump, DP1312 (DP1312)
- Uro Parts Automotive Water Pumps