Shop All Automotive Water Pumps
Uro Parts
Uro Parts, 11511739527Prm
Mfr # 11511739527PRM
Zoro # G2292251
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 1.356 in
- Inside Diameter 38.13 mm
- Outside Diameter 125.6 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uro Parts
- MFR # 11511739527PRM
- Zoro # G2292251
- Country of Origin Unknown
- Category Automotive Water Pumps
Dimensions
Width | 1.356 in |
Inside Diameter | 38.13 mm |
Outside Diameter | 125.6 mm |
Mounting Hole Diameter | 6.75 mm |
Details
Color | Black |
Material | Steel |
Belt Type | Serpentine |
Attachment Type | Bolted |
Number of Mounting Holes | 4 |
Pulley Type | Fixed |
Number of Grooves | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Universal Replacement Lamp, RH (52902)
- A & I PRODUCTS Seat, Michigan Style, w/ Slide Track, BLK 24.5" x18.5" x11.25" (A-TMS444BL)
- JUSTRITE White Polyethylene Funnel (11201)
- BANDO Raf Laminated Raw Edge, Raf3450 (RAF3450)
- URO PARTS Water Pump Pulley, Pqr101050 (PQR101050)
- URO PARTS PORSCHE CAYENNE 08-14 (94810603301)
- URO PARTS Water Pump Flange, 11517509170 (11517509170)
- DUROMAX 3 in 220GPM 7HP Gas Engine Semi-Trash Water Pump, 3600 RPM (XP650WP)
- DUROMAX 212cc 2 in. Dual Fuel Semi-Trash Water Pump, (XP652WX)
- GM PERFORMANCE PARTS GM Performance Parts GMP10108470 Water Outlet Housing for Small Block Chevy & Big Block Chevy (GMP10108470)
- GMB Engine Water Pump, 120-3072 (120-3072)
- Uro Parts Automotive Water Pumps